60 gal. 100 MBH Commercial Natural Gas Water Heater
Cyclone® FLEX™ 60 gal. 100 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
- AIQTM ADAPTIVE GAS CONTROL - Smart combustion system includes gas valve with servo motor and electronic controller
- Intelligent control system with7” color touch display and iCOMMconnectivity
- Intelligent Demand Response (IDR) feature senses large water draws and automatically adjusts the differential setpoint. This feature increases the hot water available when it is needed most.
- Positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber
- Spiral heat exchanger keeps hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
- Spiral heat exchanger reduces lime scale from forming on water-side surfaces, which maintains energy efficiency over time
- Ships with leak detection module that allows installing contractor to install where needed
- Automatically adjusts output needed to properly protect the tank
- Top-mounted burner position prevents condensation from affecting burner operation
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 60 gal
- Collection:
- Cyclone® FLEX™
- Fuel Type:
- Natural Gas
- MBH:
- 100
- Power Source:
- Gas
- Type:
- ABTHF10000N000000
- UPC:
- 671657291846
- Vent Type:
- Power Direct Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall