250 gal. Tall 250 MBH Commercial Natural Gas Water Heater
Cyclone® LV 250 gal. Tall 250 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 250000
- CSA Certified:
- CSA 4.3
- Capacity:
- 250 gal
- Collection:
- Cyclone® LV
- Diameter:
- 42-1/8
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 90-1/8
- Lining of Tank:
- Glass
- MBH:
- 250
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 90 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 671657250201
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2
- Water Connections:
- Bottom
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall