This product requires certification to purchase.

250 gal. Tall 250 MBH Commercial Propane Water Heater

A.O. Smith

Cyclone® LV 250 gal. Tall 250 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTHL250A01P000000
  • Item #8067071
  • Manufacturer Part #100301469
5 out of 5 Customer Rating
Brand image
A.O. Smith

Cyclone® LV 250 gal. Tall 250 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTHL250A01P000000
  • Item #8067071
  • Manufacturer Part #100301469
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
250000
CSA Certified:
CSA 4.3
Capacity:
250 gal
Collection:
Cyclone® LV
Diameter:
42-1/8 in
Energy Star Compliant:
Yes
Fuel Type:
Propane
Height:
90-1/8 in
Lining of Tank:
Permaglas®
MBH:
250
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
160
Temperature Range:
90 to 180 Deg F
UL Listed:
Yes
UPC:
671657250218
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall