This product requires certification to purchase.

100 gal. Tall 250 MBH Commercial Propane Water Heater

This product has been replaced by

100G TALL LP 250kBTU 0-10100 PWR-1A ASME 160PSI
A.O. Smith 100 gal. Tall 250 MBH Commercial Propane Water Heater
Manufacturer Part #100347509
A.O. Smith

Cyclone® Mxi 100 gal. Tall 250 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTH250A01P000000
  • Item #3356067
  • Manufacturer Part #100234929
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

100G TALL LP 250kBTU 0-10100 PWR-1A ASME 160PSI
A.O. Smith 100 gal. Tall 250 MBH Commercial Propane Water Heater
Manufacturer Part #100347509
A.O. Smith

Cyclone® Mxi 100 gal. Tall 250 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTH250A01P000000
  • Item #3356067
  • Manufacturer Part #100234929
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Intelligent control system with LCD display
  • Submerged combustion chamber with helical heat exchanger coil
  • Powered anodes
  • Permaglas® ultra coat glass lining
  • Mechanical venting versatility
  • Conventional power venting or direct venting
  • High efficiency modulating pre-mix powered burner
  • Space saving design for installation flexibility
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
ASME:
Yes
Application:
Commercial
BTU:
250000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
Cyclone® Mxi
Diameter:
27-3/4
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Propane
Height:
76
Lining of Tank:
Permaglas®
MBH:
250
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657014810
Vent Type:
Direct Vent
Water Connection Size:
1-1/2
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall