This product requires certification to purchase.

60 gal. Tall 120 MBH Commercial Propane Water Heater

This product has been replaced by

AOS 60 Gallon "US" Propane
A.O. Smith 60 gal. 120 MBH Commercial Propane Water Heater
Manufacturer Part #100381381
A.O. Smith

Cyclone® Mxi 60 gal. Tall 120 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTH12001P000000
  • Item #2477329
  • Manufacturer Part #100234876
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

AOS 60 Gallon "US" Propane
A.O. Smith 60 gal. 120 MBH Commercial Propane Water Heater
Manufacturer Part #100381381
A.O. Smith

Cyclone® Mxi 60 gal. Tall 120 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTH12001P000000
  • Item #2477329
  • Manufacturer Part #100234876
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Intelligent control system with LCD display
  • Submerged combustion chamber with helical heat exchanger coil
  • Powered anodes
  • Permaglas® ultra coat glass lining
  • Mechanical venting versatility
  • Conventional power venting or direct venting
  • High efficiency modulating pre-mix powered burner
  • Space saving design for installation flexibility
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
ASME:
Yes
Application:
Commercial
BTU:
120000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
60 gal
Collection:
Cyclone® Mxi
Depth:
27-3/4 in
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Propane
Height:
55-1/2 in
Lining of Tank:
Permaglas®
MBH:
120
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657018221
Vent Type:
Direct Vent
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall