This product requires certification to purchase.

60 gal. Tall 120 MBH Commercial Propane Water Heater

This product has been replaced by

60G TALL LP 120kBTU 0-10100 PWR-1A ASME 160PSI
A.O. Smith 60 gal. Tall 120 MBH Commercial Propane Water Heater
Manufacturer Part #100352413
A.O. Smith

Cyclone® Mxi 60 gal. Tall 120 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTH120A01P000000
  • Item #2754097
  • Manufacturer Part #100234880
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

60G TALL LP 120kBTU 0-10100 PWR-1A ASME 160PSI
A.O. Smith 60 gal. Tall 120 MBH Commercial Propane Water Heater
Manufacturer Part #100352413
A.O. Smith

Cyclone® Mxi 60 gal. Tall 120 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTH120A01P000000
  • Item #2754097
  • Manufacturer Part #100234880
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Intelligent control system with LCD display
  • Submerged combustion chamber with helical heat exchanger coil
  • Powered anodes
  • Permaglas® ultra coat glass lining
  • Mechanical venting versatility
  • Conventional power venting or direct venting
  • High efficiency modulating pre-mix powered burner
  • Space saving design for installation flexibility
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z-21.10.3
Application:
Commercial
BTU:
120000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
60 gal
Collection:
Cyclone® Mxi
Depth:
27-3/4 in
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Propane
Height:
55-1/2 in
MBH:
120
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657018276
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall