50 gal. 100 MBH Commercial Propane Water Heater
Cyclone® Xi 50 gal. 100 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Energy Star® qualified
- Helical internal heat exchanger (spiral heat exchanger keeps hot combustion gases in the tank longer lengthening the heat transfer cycle)
- Power direct vent design (combined vertical and horizontal runs terminating through the roof or an outside wall)
- Efficient condensing design
- Side mounted hot and cold recirculating taps
- Advanced electronic control with large LCD display
- Coregard™ anode rod
- Blue diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Top fired ultra low NOx gas burner
- Three year limited tank and 1 year limited parts warranty
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Collection:
- Cyclone® Xi
- Diameter:
- 22
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 66-3/4
- MBH:
- 100
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657246709
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall