This product requires certification to purchase.

75 gal. 100 MBH Commercial Propane Water Heater

A.O. Smith

Cyclone® Xi 75 gal. 100 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTXL10003P040000
  • Item #4834874
  • Manufacturer Part #100305459
5 out of 5 Customer Rating
Brand image
A.O. Smith

Cyclone® Xi 75 gal. 100 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTXL10003P040000
  • Item #4834874
  • Manufacturer Part #100305459
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Energy Star® qualified
  • Helical internal heat exchanger (spiral heat exchanger keeps hot combustion gases in the tank longer lengthening the heat transfer cycle)
  • Power direct vent design (combined vertical and horizontal runs terminating through the roof or an outside wall)
  • Efficient condensing design
  • Side mounted hot and cold recirculating taps
  • Advanced electronic control with large LCD display
  • Coregard™ anode rod
  • Blue diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Top fired ultra low NOx gas burner
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
100000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
75 gal
Collection:
Cyclone® Xi
Diameter:
22 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Propane
Height:
66-3/4 in
MBH:
100
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
671657246815
Vent Type:
Power Direct Vent
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall