75 gal. Short 100 MBH Commercial Natural Gas Water Heater
Cyclone® Xi 75 gal. Short 100 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Energy Star® qualified
- Helical internal heat exchanger (spiral heat exchanger keeps hot combustion gases in the tank longer lengthening the heat transfer cycle)
- Power direct vent design (combined vertical and horizontal runs terminating through the roof or an outside wall)
- Efficient condensing design
- Side mounted hot and cold recirculating taps
- Advanced electronic control with large LCD display
- Coregard™ anode rod
- Blue diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Top fired ultra low NOx gas burner
- Three year limited tank and 1 year limited parts warranty
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 75 gal
- Collection:
- Cyclone® Xi
- Diameter:
- 27-3/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 65-1/4 in
- MBH:
- 100
- Power Source:
- Gas
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657246792
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Short