This product requires certification to purchase.

120 gal. Tall 1000 MBH Commercial Natural Gas Water Heater

A.O. Smith

Cyclone® XL 120 gal. Tall 1000 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTHS1000A00N00000
  • Item #9562706
  • Manufacturer Part #100314524
5 out of 5 Customer Rating
Brand image
A.O. Smith

Cyclone® XL 120 gal. Tall 1000 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTHS1000A00N00000
  • Item #9562706
  • Manufacturer Part #100314524
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ENERGY STAR® certified - Up to 97% thermal efficiency dramatically lowers operating costs
  • Requires Certification
  • Green

Documents


Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
1000000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
120 gal
Collection:
Cyclone® XL
Depth:
44-1/2
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
80-3/4
Lining of Tank:
Glass
MBH:
1000
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
160
Temperature Range:
90 to 180 Deg F
UL Listed:
Yes
UPC:
671657255824
Vent Type:
Power Direct Vent
Volts:
120V
Water Connection Size:
2
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall