120 gal. Tall 1000 MBH Commercial Propane Water Heater
Cyclone® XL 120 gal. Tall 1000 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 1000000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 120 gal
- Collection:
- Cyclone® XL
- Depth:
- 44-1/2 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 80-3/4 in
- Lining of Tank:
- Glass
- MBH:
- 1000
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 160
- Temperature Range:
- 90 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 671657255831
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 2 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall