120 gal. Tall 750 MBH Commercial Natural Gas Water Heater
Cyclone® XL 120 gal. Tall 750 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Energy Star® certified - Up to 97% thermal efficiency dramatically lowers operating costs
- Intelligent demand response control system senses large water draws and automatically adjusts the differential setpoint, increasing the hot water available when it is needed the most
- Submerged combustion chamber, with helical heat exchanger, positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber
- iCOMM™ remote monitoring provides detailed diagnostic fault notifications and control of the set point and differential using the free A.O. Smith app
- Single 750 BTU/h unit has a smaller footprint than most other 750 BTU/h options
- Patent pending stainless steel heat exchange system provides 97% thermal efficiency
- Rugged stainless steel construction, glass-lining, and powered anodes provide superior corrosion resistance
- ASME tank construction standard on all models
- 5-year limited tank and 1-year limited parts warranty
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 750000
- CSA Certified:
- CSA 4.3
- Capacity:
- 120 gal
- Collection:
- Cyclone® XL
- Depth:
- 44-1/2 in
- Diameter:
- 33-3/25 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 80-3/4 in
- Lining of Tank:
- Permaglas®
- MBH:
- 750
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 160
- Temperature Range:
- 90 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 671657255862
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall