120 gal. Tall 750 MBH Commercial Propane Water Heater
Cyclone® XL 120 gal. Tall 750 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ENERGY STAR® certified - Up to 97% thermal efficiency dramatically lowers operating costs
Documents
Specifications
- Application:
- Commercial
- BTU:
- 750000
- Capacity:
- 120 gal
- Collection:
- Cyclone® XL
- Fuel Type:
- Propane
- MBH:
- 750
- Power Source:
- Gas
- UPC:
- 671657255879
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall