120 gal. Tall 12.2 kW Commercial Electric Water Heater
Dura-Power™ 120 gal. Tall 12.2 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank
- Available in upright standard models (DEN) and lowboy models (DEL)
Specifications
- Application:
- Commercial
- Capacity:
- 120 gal
- Collection:
- Dura-Power™
- Diameter:
- 29-3/8 in
- Height:
- 62-7/16 in
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 671657275082
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12.2 kW