15 gal. 4.5kW Electric Water Heater
Dura-Power™ 15 gal. 4.5kW Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank
- Glass lined tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- Factory installed terminal block
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Simplified circuitry and color coded for ease of service
- Anode rod for maximum corrosion protection
- UL approved field conversion
Specifications
- ANSI:
- ANSI Z2223.1
- CSA Certified:
- CSA 4.3
- Capacity:
- 15 gal
- Collection:
- Dura-Power™
- Diameter:
- 18 in
- Energy Star Compliant:
- No
- Height:
- 26 in
- Maximum Temperature:
- 170
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 1400 to 1600 Deg F
- UL Listed:
- Yes
- UPC:
- 671657013103
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW