This product requires certification to purchase.

15 gal. Lowboy 1.5 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 15 gal. Lowboy 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL1510A011000
  • Item #1401090
  • Manufacturer Part #100131702
3.2 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 15 gal. Lowboy 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL1510A011000
  • Item #1401090
  • Manufacturer Part #100131702
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion
  • Requires Certification

Specifications

ANSI:
ANSI Z2223.1
Application:
Commercial
CSA Certified:
CSA 4.3
Capacity:
15 gal
Collection:
Dura-Power™
Diameter:
18 in
Energy Star Compliant:
No
Height:
26 in
Maximum Temperature:
170
NSF Certified:
No
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657525798
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Lowboy
Watts:
1.5 kW