15 gal. Lowboy 3 kW Commercial Electric Water Heater
Dura-Power™ 15 gal. Lowboy 3 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass lined tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Designed for use as a recovery heater having its own storage tank
- Simplified circuitry and color coded for ease of service
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal block
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- UL approved field conversion
- Anode rod for maximum corrosion protection
Specifications
- CSA Certified:
- Yes
- Capacity:
- 15 gal
- Collection:
- Dura-Power™
- Diameter:
- 18 in
- Energy Star Compliant:
- No
- Height:
- 26 in
- Maximum Temperature:
- 170
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 110 to 170 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 3 kW