30 gal. Lowboy 4.5 kW Commercial Electric Water Heater
This product has been replaced by
Manufacturer Part #100349756
Dura-Power™ 30 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank
- Glass lined tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- Factory installed terminal block
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Simplified circuitry and color coded for ease of service
- Anode rod for maximum corrosion protection
- UL approved field conversion
Specifications
- ANSI:
- ANSI Z2223.1
- Application:
- Commercial
- CSA Certified:
- CSA 4.3
- Capacity:
- 30 gal
- Collection:
- Dura-Power™
- Diameter:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 30-7/8 in
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 671657089207
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW