30 gal. Lowboy 6 kW Commercial Electric Water Heater
This product has been replaced by
Manufacturer Part #100349594
Dura-Power™ 30 gal. Lowboy 6 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tank interior is coated with glass specially designed by A. O. Smith for water heater use
- Elements - zinc plated copper sheaths for longer life. Medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Terminal block - factory-installed. Just bring the service to heater and connect to block
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- Temperature control and manual reset high temperature cutoff per element
- CSA certified and ASME rated T and P relief valve
- Simplified circuitry, color coded for ease of service
- Anode rod for maximum corrosion protection
- Top inlet and outlet openings
- Drain valve
Specifications
- ANSI:
- ANSI Z2223.1
- ASME:
- Yes
- Application:
- Commercial
- CSA Certified:
- CSA 4.3
- Capacity:
- 30 gal
- Collection:
- Dura-Power™
- Diameter:
- 21-3/4 in
- Height:
- 30-7/8 in
- Lining of Tank:
- Glass
- Maximum Temperature:
- 181
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- UPC:
- 671657540425
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 6 kW
- Weight:
- 100 lb