30 gal. Lowboy 6 kW Commercial Electric Water Heater
Dura-Power™ 30 gal. Lowboy 6 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
Specifications
- Application:
- Commercial
- Capacity:
- 30 gal
- Collection:
- Dura-Power™
- Diameter:
- 24 in
- Height:
- 32 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 671657272678
- Volts:
- 480V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 6 kW