This product requires certification to purchase.

40 gal. 208V Electric Commercial Water Heater

This product has been replaced by

46G TALL EL 4.0KW 2 AT 4000-CU 208
A.O. Smith 46G TALL EL 4.0KW 2 AT 4000-CU 208
Manufacturer Part #100350008
A.O. Smith

Dura-Power™ 40 gal. 208V Electric Commercial Water Heater

  • Fast #
  • Part #ADEN4020F023000
  • Item #2194027
  • Manufacturer Part #100132585
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

46G TALL EL 4.0KW 2 AT 4000-CU 208
A.O. Smith 46G TALL EL 4.0KW 2 AT 4000-CU 208
Manufacturer Part #100350008
A.O. Smith

Dura-Power™ 40 gal. 208V Electric Commercial Water Heater

  • Fast #
  • Part #ADEN4020F023000
  • Item #2194027
  • Manufacturer Part #100132585
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion
  • Requires Certification

Specifications

ANSI:
ANSI Z223.1
CSA Certified:
CSA C22.1, CSA 4.4
Capacity:
40 gal
Collection:
Dura-Power™
Diameter:
20-1/2 in
Energy Star Compliant:
No
Height:
45-1/8 in
NSF Certified:
No
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
671657537333
Volts:
208V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
4 kW