40 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Dura-Power™ 40 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
Specifications
- Application:
- Commercial
- Capacity:
- 40 gal
- Collection:
- Dura-Power™
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 671657273224
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW