This product requires certification to purchase.

40 gal. Tall 3 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 40 gal. Tall 3 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN4020D023S19R
  • Item #9631395
  • Manufacturer Part #100350024
3.3 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 40 gal. Tall 3 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN4020D023S19R
  • Item #9631395
  • Manufacturer Part #100350024
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Depth
20-1/2 in
Height
59 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Dura-Power™
Lining of Tank
Glass
Number of Elements
2
Water Heater Type
Tall
Electrical & Operational Information
Phase
Three Phase
Power Source
Electric
Pressure - High
150
Temperature Range
120 to 181 Deg F
Volts
208V
Watts
3 kW
Warranty & Product Information
Application
Commercial
UL Listed
Yes
UPC
671657273880