40 gal. Tall 4.5 kW Commercial Electric Water Heater
Dura-Power™ 40 gal. Tall 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
- Glass lined tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- Factory installed terminal block
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Simplified circuitry and color coded for ease of service
- Anode rod for maximum corrosion protection
- UL approved field conversion
Specifications
- ANSI:
- ANSI Z2223.1
- Application:
- Commercial
- CSA Certified:
- CSA 4.3
- Capacity:
- 40 gal
- Collection:
- Dura-Power™
- Diameter:
- 20-1/2 in
- Height:
- 45-1/8 in
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657279981
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW