This product requires certification to purchase.

40 gal. Tall 4.5kW Commercial Electric Water Heater

This product has been replaced by

A.O. Smith 4.5kW 480V 2 Element Commercial Electric Water Heater
A.O. Smith 40 gal. Tall 4.5 kW Commercial Electric Water Heater
Manufacturer Part #100349654
A.O. Smith

Dura-Power™ 40 gal. Tall 4.5kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN4020G025000
  • Item #2755439
  • Manufacturer Part #100132577
5 out of 5 Customer Rating
Brand image

This product has been replaced by

A.O. Smith 4.5kW 480V 2 Element Commercial Electric Water Heater
A.O. Smith 40 gal. Tall 4.5 kW Commercial Electric Water Heater
Manufacturer Part #100349654
A.O. Smith

Dura-Power™ 40 gal. Tall 4.5kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN4020G025000
  • Item #2755439
  • Manufacturer Part #100132577
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
40 gal
Collection:
Dura-Power™
Diameter:
20-1/2
Height:
45-1/8
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657532826
Volts:
480V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Watts:
4.5