This product requires certification to purchase.

40 gal. Tall 6 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 40 gal. Tall 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN40201023S19R
  • Item #9631457
  • Manufacturer Part #100350025
5 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 40 gal. Tall 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN40201023S19R
  • Item #9631457
  • Manufacturer Part #100350025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
40 gal
Collection:
Dura-Power™
Depth:
20-1/2 in
Height:
59 in
Lining of Tank:
Glass
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
UPC:
671657273897
Volts:
208V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
6 kW