This product requires certification to purchase.

50 gal. Lowboy 4.5 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 50 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL5010G024000R
  • Item #9631329
  • Manufacturer Part #100349890
4 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 50 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL5010G024000R
  • Item #9631329
  • Manufacturer Part #100349890
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
50 gal
Collection:
Dura-Power™
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UPC:
671657273293
Volts:
277V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW