50 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Dura-Power™ 50 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
Specifications
- Application:
- Commercial
- Capacity:
- 50 gal
- Collection:
- Dura-Power™
- Depth:
- 26-1/2
- Height:
- 36
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- UPC:
- 671657273446
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5