This product requires certification to purchase.

52 gal. Tall 6 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 52 gal. Tall 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN52201022000R
  • Item #9631619
  • Manufacturer Part #100349671
5 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 52 gal. Tall 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN52201022000R
  • Item #9631619
  • Manufacturer Part #100349671
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • This DuraPower commercial electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright standard models (DEN) and lowboy models (DEL)
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
52 gal
Collection:
Dura-Power™
Diameter:
24
Height:
56-1/2
Lining of Tank:
Glass
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
UPC:
671657272999
Volts:
240V
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
6
Weight:
174