This product requires certification to purchase.

6 gal. Lowboy 1.5 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 6 gal. Lowboy 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL610A013000
  • Item #1119566
  • Manufacturer Part #100131470
5 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 6 gal. Lowboy 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL610A013000
  • Item #1119566
  • Manufacturer Part #100131470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
CSA Certified:
Yes
Capacity:
6 gal
Collection:
Dura-Power™
Diameter:
14-1/4 in
Height:
15-1/2 in
Maximum Temperature:
181
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
110 to 170 Deg F
UL Listed:
Yes
UPC:
671657538255
Volts:
208V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Lowboy
Watts:
1.5 kW