This product requires certification to purchase.

66 gal. Tall 12.2 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 66 gal. Tall 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN6620R022J52R
  • Item #9723488
  • Manufacturer Part #100351870
5 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 66 gal. Tall 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN6620R022J52R
  • Item #9723488
  • Manufacturer Part #100351870
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Available in upright standard models (DEN) and lowboy models (DEL)
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
66 gal
Collection:
Dura-Power™
Diameter:
21-3/4 in
Height:
60-3/4 in
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
UL Listed:
No
UPC:
671657275228
Volts:
240V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
12.2 kW