This product requires certification to purchase.

66 gal. Tall 14.5 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 66 gal. Tall 14.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN6620G022000
  • Item #1915524
  • Manufacturer Part #100132887
3.4 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 66 gal. Tall 14.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEN6620G022000
  • Item #1915524
  • Manufacturer Part #100132887
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion
  • Requires Certification

Specifications

ANSI:
ANSI Z2223.1
ASME:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
66 gal
Collection:
Dura-Power™
Diameter:
21-3/4 in
Height:
60-3/4 in
Maximum Temperature:
181
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
UPC:
671657534035
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
4.5 kW