This product requires certification to purchase.

Expansion Diaphragm PUMP Tank

A.O. Smith

Expansion Diaphragm PUMP Tank

  • Fast #
  • Part #APM45
  • Item #4501984
  • Manufacturer Part #100130896
4.8 out of 5 Customer Rating
Brand image
A.O. Smith

Expansion Diaphragm PUMP Tank

  • Fast #
  • Part #APM45
  • Item #4501984
  • Manufacturer Part #100130896
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
45.2 gal
Diameter:
22 in
Height:
36-9/16 in
IAPMO Listed:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091194012627