This product requires certification to purchase.

119 gal. 18 kW Three Phase Commercial Electric Water Heater

A.O. Smith

Gold Series 119 gal. 18 kW Three Phase Commercial Electric Water Heater

  • Fast #
  • Part #ADRE120221035000
  • Item #2753533
  • Manufacturer Part #100121950
4.5 out of 5 Customer Rating
Brand image
A.O. Smith

Gold Series 119 gal. 18 kW Three Phase Commercial Electric Water Heater

  • Fast #
  • Part #ADRE120221035000
  • Item #2753533
  • Manufacturer Part #100121950
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Glass lined tank
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Standard voltages
  • Factory installed terminal block
  • One temperature control and manual reset high temperature shut off per element
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.1
Capacity:
119 gal
Collection:
Gold Series
Diameter:
29-1/2
Height:
62-1/4
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657043568
Volts:
480V
Water Connection Size:
1-1/4
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
18