119 gal. Medium 45 kW Commercial Electric Water Heater
Gold Series 119 gal. Medium 45 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank
- Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
- Patented elements provide long life and superior scaling resistance
- Glass lined tank
- Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
- Standard voltages
- Factory installed terminal block
- One temperature control and manual reset high temperature shut off per element
- CSA certified and ASME rated T&P relief valve
- Three year limited tank and 1 year limited parts warranty
Specifications
- ASME:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- Gold Series
- Depth:
- 35-3/4
- Diameter:
- 29-1/2
- Height:
- 62-1/4
- Lining of Tank:
- Glass
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Elements:
- 9
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 671657072476
- Volts:
- 480V
- Water Connection Size:
- 1-1/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Medium Duty
- Watts:
- 45