50 gal. 12.3 kW Three Phase Commercial Electric Water Heater
Gold Series 50 gal. 12.3 kW Three Phase Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Heavy-duty medium watt density elements have incoloy sheathing: provide excellent protection against oxidation and scaling.
- INCOLOY IMMERSION HEATERS
- GLASSLINED TANK
- Three sizes: 50, 80 and 119 gallon capacity. Tank interior is coated with glass specially developed by A. O. Smith for water heater use. Tanks rated at 150 PSI (1034 kPa) working pressure
- FUSING
- Protects all elements, thermostats, and internal wiring circuits against excess current flow. Meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps. Available as an option on Canadian built heaters.
- STANDARD VOLTAGES
- 208, 240 and 480V single-phase and three phase delta. Convertible from three-phase to single-phase (in field) and vice versa (except 208/54 kW). 277V single-phase also available.
- TERMINAL BLOCK
- Factory-installed. Just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models. (No junction box on DEL6-20)
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.1
- Capacity:
- 50 gal
- Collection:
- Gold Series
- Diameter:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 55-3/4 in
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- UL Listed:
- No
- UPC:
- 671657277628
- Volts:
- 208V
- Water Connection Size:
- 1-1/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 12.3 kW