This product requires certification to purchase.

80 gal. 24 kW Three Phase Commercial Electric Water Heater

A.O. Smith

Gold Series 80 gal. 24 kW Three Phase Commercial Electric Water Heater

  • Fast #
  • Part #ADRE8022F065000
  • Item #91899
  • Manufacturer Part #100121776
3.7 out of 5 Customer Rating
Brand image
A.O. Smith

Gold Series 80 gal. 24 kW Three Phase Commercial Electric Water Heater

  • Fast #
  • Part #ADRE8022F065000
  • Item #91899
  • Manufacturer Part #100121776
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Glass lined tank
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Standard voltages
  • Factory installed terminal block
  • One temperature control and manual reset high temperature shut off per element
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
Gold Series
Diameter:
31
Height:
60-1/4
NSF Certified:
Yes
Number of Elements:
6
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657043292
Volts:
480V
Water Connection Size:
1-1/4
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
24