119 gal. 20478 BTU Single Phase Floor Mount Electric Commercial Water Heater
Gold Xi™ 119 gal. 20478 BTU Single Phase Floor Mount Electric Commercial Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
- Meets the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/ISENA 90.1
- ICOMM compatible
- Economy mode operation
- Linear sequencing banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°) differential set points for each bank
- Glass lined tank
- Power circuit fusing protects elements and contactors from short circuits, overloading or line surges
- Factory installed terminal block allows for easy service connection to block
- Magnetic contactors - heavy duty UL rated 100,000 cycles
- Three year limited tank warranty
Specifications
- Application:
- Commercial
- BTU:
- 20478
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- Gold Xi™
- Diameter:
- 35
- Energy Star Compliant:
- No
- Height:
- 62-1/4
- MBH:
- 20.48
- NSF Certified:
- No
- Number of Elements:
- 3
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 90 to 190 Deg F
- Type:
- ADVE12012B032000
- UL Listed:
- No
- UPC:
- 671657104740
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 6