This product requires certification to purchase.

200 gal. 54 kW Commercial Electric Water Heater

A.O. Smith

Gold Xi™ 200 gal. 54 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE200A054
  • Item #9881285
  • Manufacturer Part #DVE-200A-054
5 out of 5 Customer Rating
Brand image
A.O. Smith

Gold Xi™ 200 gal. 54 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE200A054
  • Item #9881285
  • Manufacturer Part #DVE-200A-054
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME HLW
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
200 gal
Collection:
Gold Xi™
Depth:
38-3/4 in
Height:
78 in
Lining of Tank:
Glass
Number of Elements:
10
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
125
UL Listed:
Yes
Volts:
480V
Water Connection Size:
1-1/2 in
Water Connections:
Side
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
54 kW