This product requires certification to purchase.

50 gal. 13.5 kW Commercial Electric Water Heater

A.O. Smith

Gold Xi™ 50 gal. 13.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE5222G033000
  • Item #2753035
  • Manufacturer Part #100120545
4.2 out of 5 Customer Rating
Brand image
A.O. Smith

Gold Xi™ 50 gal. 13.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE5222G033000
  • Item #2753035
  • Manufacturer Part #100120545
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Meets the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/ISENA 90.1
  • ICOMM compatible
  • Economy mode operation
  • Linear sequencing banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°) differential set points for each bank
  • Glass lined tank
  • Power circuit fusing protects elements and contactors from short circuits, overloading or line surges
  • Factory installed terminal block allows for easy service connection to block
  • Magnetic contactors - heavy duty UL rated 100,000 cycles
  • Three year limited tank warranty
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Gold Xi™
Diameter:
27 in
Height:
55-3/4 in
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657059651
Volts:
208V
Water Connection Size:
1-1/4 in
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
13.5 kW