This product requires certification to purchase.

50 gal. 6kW Commercial Electric Water Heater

A.O. Smith

Gold Xi™ 50 gal. 6kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE5222B035000
  • Item #2754388
  • Manufacturer Part #100120557
4.4 out of 5 Customer Rating
Brand image
A.O. Smith

Gold Xi™ 50 gal. 6kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE5222B035000
  • Item #2754388
  • Manufacturer Part #100120557
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Meets the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/ISENA 90.1
  • ICOMM compatible
  • Economy mode operation
  • Linear sequencing banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°) differential set points for each bank
  • Glass lined tank
  • Power circuit fusing protects elements and contactors from short circuits, overloading or line surges
  • Factory installed terminal block allows for easy service connection to block
  • Magnetic contactors - heavy duty UL rated 100,000 cycles
  • Three year limited tank warranty
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Collection:
Gold Xi™
Diameter:
21-3/4 in
Energy Star Compliant:
No
Height:
55-1/4 in
NSF Certified:
No
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
671657064488
Volts:
480V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
6 kW