50G TALL E 12.3KW 3@4100- 240V-1/3PH IMM AL-2 A 150PSI
Gold Xi 50G TALL E 12.3KW 3@4100- 240V-1/3PH IMM AL-2 A 150PSI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plain English text and animated icons display detailed operational and diagnostics information. Fault or Alert messages appear if an operational issue occurs. Immersion temperature control adjustable through a range of 90°F to 190°F.
- ADVANCED ELECTRONIC CONTROL
- BMS
- BACnet and Modbus compatible using optional BMS Gateway module. Call 888-928-3702 for information.
- Economy Mode Operation
- Control system automatically lowers the operating set point by a programmed value during user defined time periods. Seven-day clock may be programmed for night set back and or weekend shutdown to reduce operating cost and save money.
- LINEAR SEQUENCING
- Banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°F) differential set points for each bank. First bank on is the last bank off. Helps reduce current surge and provides accurate water temperature control.
- INCOLOY ELEMENTS
- All models come standard with heavy duty incoloy elements.
Specifications
- ASME:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 50 gal
- Collection:
- Gold Xi
- Depth:
- 27
- Diameter:
- 21-3/4
- Energy Star Compliant:
- No
- Height:
- 55-3/4
- MBH:
- 40.956
- Number of Elements:
- 3
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 60 to 180 Deg F
- Type:
- ADVE5222F032000R
- UL Listed:
- Yes
- UPC:
- 671657275891
- Volts:
- 240V
- Water Connection Size:
- 1-1/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Commercial
- Watts:
- 12300