80 gal. 18 kW Commercial Electric Water Heater
Gold Xi™ 80 gal. 18 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
- Meets the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/ISENA 90.1
- ICOMM compatible
- Economy mode operation
- Linear sequencing banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°) differential set points for each bank
- Glass lined tank
- Power circuit fusing protects elements and contactors from short circuits, overloading or line surges
- Factory installed terminal block allows for easy service connection to block
- Magnetic contactors - heavy duty UL rated 100,000 cycles
- Three year limited tank warranty
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- Gold Xi™
- Diameter:
- 31-1/4 in
- Height:
- 60-1/4 in
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657086398
- Volts:
- 480V
- Water Connection Size:
- 1-1/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Watts:
- 18 kW