50 gal Tall 9kW 3-Element Commercial Electric Water Heater
Gold XI Series 50 gal Tall 9kW 3-Element Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
- Meets the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/ISENA 90.1
- ICOMM compatible
- Economy mode operation
- Linear sequencing banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°) differential set points for each bank
- Glass lined tank
- Power circuit fusing protects elements and contactors from short circuits, overloading or line surges
- Factory installed terminal block allows for easy service connection to block
- Magnetic contactors - heavy duty UL rated 100,000 cycles
- Three year limited tank warranty
Specifications
- ASME:
- ASME HLW
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- Gold XI Series
- Diameter:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 55-1/4 in
- Lining of Tank:
- Glass
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 60 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 671657081089
- Volts:
- 480V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 9 kW