80 gal. Tall 12.3 kW Commercial Electric Water Heater
Gold XI Series 80 gal. Tall 12.3 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Plain English text and animated icons display detailed operational and diagnostics information. Fault or Alert messages appear if an operational issue occurs. Immersion temperature control adjustable through a range of 90°F to 190°F.
- ADVANCED ELECTRONIC CONTROL
- BMS
- BACnet and Modbus compatible using optional BMS Gateway module. Call 888-928-3702 for information.
- Economy Mode Operation
- Control system automatically lowers the operating set point by a programmed value during user defined time periods. Seven-day clock may be programmed for night set back and or weekend shutdown to reduce operating cost and save money.
- LINEAR SEQUENCING
- Banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°F) differential set points for each bank. First bank on is the last bank off. Helps reduce current surge and provides accurate water temperature control.
- INCOLOY ELEMENTS
- All models come standard with heavy duty incoloy elements.
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- Gold XI Series
- Depth:
- 31 in
- Diameter:
- 25-1/4 in
- Energy Star Compliant:
- No
- Height:
- 60-1/4 in
- Number of Elements:
- 3
- Power Source:
- Electric
- Pressure - High:
- 150
- UL Listed:
- Yes
- UPC:
- 671657277185
- Volts:
- 208V
- Water Connection Size:
- 1-1/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12 kW