This product requires certification to purchase.

80 gal. Tall 12.3 kW Commercial Electric Water Heater

A.O. Smith

Gold XI Series 80 gal. Tall 12.3 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE8012F035000R
  • Item #9718165
  • Manufacturer Part #100354012
4.4 out of 5 Customer Rating
Brand image
A.O. Smith

Gold XI Series 80 gal. Tall 12.3 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE8012F035000R
  • Item #9718165
  • Manufacturer Part #100354012
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Plain English text and animated icons display detailed operational and diagnostics information. Fault or Alert messages appear if an operational issue occurs. Immersion temperature control adjustable through a range of 90°F to 190°F.
  • ADVANCED ELECTRONIC CONTROL
  • BMS
  • BACnet and Modbus compatible using optional BMS Gateway module. Call 888-928-3702 for information.
  • Economy Mode Operation
  • Control system automatically lowers the operating set point by a programmed value during user defined time periods. Seven-day clock may be programmed for night set back and or weekend shutdown to reduce operating cost and save money.
  • LINEAR SEQUENCING
  • Banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°F) differential set points for each bank. First bank on is the last bank off. Helps reduce current surge and provides accurate water temperature control.
  • INCOLOY ELEMENTS
  • All models come standard with heavy duty incoloy elements.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
Gold XI Series
Depth:
31
Diameter:
25-1/4
Energy Star Compliant:
No
Height:
60-1/4
Number of Elements:
3
Power Source:
Electric
Pressure - High:
150
Type:
ADVE8012F035000R
UL Listed:
Yes
UPC:
671657277130
Volts:
480V
Water Connection Size:
1-1/4
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
12