This product requires certification to purchase.

100 gal. .Tall 390 MBH Commercial Propane Water Heater

A.O. Smith

Master-Fit® BTR 100 gal. .Tall 390 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTR40001P000000
  • Item #1250087
  • Manufacturer Part #100119617
5 out of 5 Customer Rating
Brand image
A.O. Smith

Master-Fit® BTR 100 gal. .Tall 390 MBH Commercial Propane Water Heater

  • Fast #
  • Part #ABTR40001P000000
  • Item #1250087
  • Manufacturer Part #100119617
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Low profile draft diverter helps for installation in tight spaces
  • Hot and cold water connections can be made through front, top, or back of unit
  • Coregard™ anode rods with stainless steel core provide additional corrosion protection
  • Permaglas® ultra coat glass lining
  • Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure of 160 psi
  • Self-cleaning system reduces or eliminate sediment build-up inside the tank
  • Self-cleaning system maximizes tank life
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
390000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
Master-Fit® BTR
Diameter:
30-1/4
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
75-1/2
Lining of Tank:
Permaglas®
MBH:
390
NSF Certified:
No
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
671657958428
Vent Type:
Atmospheric Vent
Volts:
120V
Water Connection Size:
1-1/2
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall