This product requires certification to purchase.

65 gal. Tall 251 MBH Commercial Natural Gas Water Heater

A.O. Smith

Master-Fit® BTR 65 gal. Tall 251 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTR251A00N000000
  • Item #1346070
  • Manufacturer Part #100119268
3.8 out of 5 Customer Rating
Brand image
A.O. Smith

Master-Fit® BTR 65 gal. Tall 251 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTR251A00N000000
  • Item #1346070
  • Manufacturer Part #100119268
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Low profile draft diverter helps for installation in tight spaces
  • Hot and cold water connections can be made through front, top, or back of unit
  • Coregard™ anode rods with stainless steel core provide additional corrosion protection
  • Permaglas® ultra coat glass lining
  • Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure of 160 psi
  • Self-cleaning system reduces or eliminate sediment build-up inside the tank
  • Self-cleaning system maximizes tank life
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

Application:
Commercial
BTU:
251000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
65 gal
Collection:
Master-Fit® BTR
Diameter:
27-3/4 in
Fuel Type:
Natural Gas
Height:
72 in
MBH:
251
Power Source:
Gas
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
671657948627
Vent Type:
Atmospheric Vent
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
862 lb