34 gal. Tall 150 MBH Residential Propane Water Heater
Polaris™ 34 gal. Tall 150 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polaris high efficiency gas water heater has a condensing design that operates at up to 96% thermal efficiency which saves money on operating costs compared to a standard 80% efficient gas water heater
- Tank and helical heat exchanger are constructed from 444 stainless steel for excellent corrosion resistance without the need for an anode
- Ultra quiet blower and burner to minimize noise
- Power direct vent design
- Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
- Fully serviceable from the front
- Ultra Low NOx modulating gas burner
- Side mounted hot and cold recirculating taps
- CSA certified and ASME rated T&P relief valve
- 10 year limited tank and 1 year parts warranty
Specifications
- Application:
- Residential
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 34 gal
- Collection:
- Polaris™
- Fuel Type:
- Propane
- MBH:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657029913
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall