This product requires certification to purchase.

50 gal. Tall 130 MBH Commercial Natural Gas Water Heater

A.O. Smith

Polaris™ 50 gal. Tall 130 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTS13000L010000
  • Item #7314185
  • Manufacturer Part #100279584
5 out of 5 Customer Rating
Brand image
A.O. Smith

Polaris™ 50 gal. Tall 130 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTS13000L010000
  • Item #7314185
  • Manufacturer Part #100279584
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The Polaris is a light duty, fully condensing high efficiency commercial gas water heater
  • Provides endless hot water and can be used for a combination domestic hot water and space heating
  • Tank and helical heat exchanger are constructed of 444 stainless steel
  • Ultra quiet blower and burner to minimize noise
  • Power direct vent design
  • Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
  • Fully serviceable from the front
  • Ultra Low NOx modulating gas burner
  • Side mounted hot and cold recirculating taps
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

BTU:
130000
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Polaris™
Fuel Type:
Natural Gas
MBH:
130
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
671657030025
Vent Type:
Atmospheric Vent
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall